- Product Details
Loma Metal Detector with Pneumatic Reject Mechanism
Loma metal detector with pneumatic reject mechanism. Model: AUTO2. S/N: 8428. Detector power supply: 110 V. Freq: H. Cintex Power Conveyor Model: CS2060, S/N: L3850. Belt width: 12 in. Maximum aperture/clearance: 12 in. W x 8-1/2 in. H. Pneumatic reject mechanism dimensions: 6 in. L x 4 in. W. Leeson Electric Motor with Drive, 1/3 hp, 1725 rpm, 113 V, 3.1 amps, 60 Hz, 3 phase. Conveyor infeed/exit height: 33 in. Loma Systems is a world class manufacturer of inspection systems with installations in over 60 countries and in most of the world’s largest food and packaging companies. Loma Systems holds ISO 9001 certification and has earned a reputation for the consistent quality and advanced technology of its products. Overall dimensions: 6ft. 3in. L x 3ft. W x 3ft. 10 in. H. (ACN150).
Product Details
- Stock No: HDST090.40
- Manufacturer: Loma Cintex
- Model: Auto II
- Serial Number: 8428
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!









