Loma Systems In-line IQ2 Metal Detector

Loma Systems In-line IQ2 Metal Detector

Loma Systems Metal Detector. Model: Loma IQ 2. S/N: KPL10749A. Date of manufacture: June-02. Frequency: 204 khz. Power: 120 VAC, 2 A, 50-60 Hz. Aperture inlet/outlet: 3 in. s-line. Module dimensions: 1 ft. 5-5/8 in. L x 1 ft. ½ in. W x 6-3/4 in. H. Sensor dimensions: 1 ft. 3-3/4 in. L x 1 ft. W x 1 ft. 2-5/8 in. H.(ACN119).
Product Details
  • Stock No: NOI1010
  • Manufacturer: Loma Systems
  • Model: Loma IQ 2
  • Serial Number: KPL10749A
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Loma Systems In-line IQ2 Metal Detector
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed