- Product Details
Loren Mount Exhaust Centrifugal Blower - 36 in.
2002 36” Loren Inline Exhaust Centrifugal Blower. Model: 245-SQNB. Mark: Inline exh 3494-1376 junc 0878-2. Wheel diameter: 2 ft. 1/2 in. dia. All aluminum wheel - Galvanized steel housing - Three removable access doors - Closed cell neoprene gasketing - Inlet and discharge duct collars - Universal mounting feet - Permanently lubricated motor. Accessories: (1) Back draft dampner. U.S. Electrical Motor - 2.0 hp, 1735 rpm, 5.90/2.90 amps, 230/460 V, 60 Hz, 3 phase. Overall dimensions: 3 ft. L x 3 ft. W x 3 ft. H.(H17).
- Stock No: MDFC060.5
- Manufacturer: Loren Cook
- Model: 245-SQNB
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!









