Louis Allis-Chalmers Electric Motor- 100 HP

Louis Allis-Chalmers Electric Motor- 100 HP

Louis Allis-Chalmers Electric Motor- 100 HP. Model: 96-2942. Motor specifications: 1760 rpm, 460 V, 117 amps, 60 cycle, 3 phase. Overall dimensions: 38 in. L x 21 in. W x 24-1/2 in. H.

Product Details
  • Stock No: DFPC149.1
  • Manufacturer: Louis Allis-Chalmers
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Louis Allis-Chalmers Electric Motor- 100 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed