Louis Allis/Ram Industries High Efficiency Motor- 800 HP

Louis Allis/Ram Industries High Efficiency Motor- 800 HP

1997 Louis Allis/Ram Industries High Efficiency Motor- 800 HP. S/N's: 8RMM344L and 7007739-01-XZ. Type: DPX. Motor specifications: 3560 rpm, 2300/4000 V, 182/105 amps, 60 Hz, 3 phase. Frame: 7013CS. Enclosure: ODP. Nema design: B. Code: F. Insul. class: F. Bearing No: DE 316 S. Bearing No: ODE 316 S. Overall dimensions: 60 in. L x 40 in. W x 25-1/2 in. H.
Product Details
  • Stock No: DTTC828B.
  • Manufacturer: Louis Allis/Ram Industries
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Louis Allis/Ram Industries High Efficiency Motor- 800 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed