Louis De Markus Stainless Steel Crystalflo Filter- 50 Gallon

Louis De Markus Stainless Steel Crystalflo Filter- 50 Gallon

Louis De Markus Stainless Steel Crystalflo Filter- 50 Gallon. S/N: 62054. Made in Buffalo, N.Y. Inside dimensions: 23-3/4 in. dia. x 28 in. H. Inlets: (1) 3 in. dia. 150lb ANSI flange port. Outlets: (1) 3 in. dia. port. Overall dimensions: 31 in. dia. x 54 in. H.

Product Details
  • Stock No: SELM243.3
  • Manufacturer: Cyclotherm
  • Model: C3500C-2N-23
  • Serial Number: 15459
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Louis De Markus Stainless Steel Crystalflo Filter- 50 Gallon
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed