- Product Details
Loveshaw Corporation Little David Case Sealer
Loveshaw Corporation Little David Case Sealer. Model: LD7D. S/N: 198139127. Case capacity (with 2 in. wide CaseLocker ST Cartridge): 3 in. W x 22 in. H (min); 23 in. W x 22 in. H (max). Tapes boxes from 4-1/2 in. to 29 in. high. Operating speed: up to 80 fpm. Weight: 196.5 lbs (uncrated). Power supply: 110 V, 5 amps, 60 Hz, single phase. Baldor Motor, 1/4 hp, 1725 rpm, 115-208/230 V, 5/2.6-2.5 amps, 60 Hz, single phase. Boston Gear 700-Series Speed Reducer. This reliable case sealer for industrial environments seals a wide range of cases. Semi-automatic operation. Conveyor infeed/exit: 30 in. Overall dimensions: 51 in. L x 25 in. W x 66 in. H.(H17).
- Stock No: JJJA004.
- Manufacturer: Loveshaw Corporation
- Model: LD7D
- Serial Number: 198139127
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 0.25
- Motor RPM: 1725
- Motor Voltage: 115-208/230
- Motor Amps: 5/2.6-2.5
- Motor Hertz (Hz): 60
- Motor Phases: 1
- Length (Inches): 51
- Width (Inches): 25
- Height (Inches): 66
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!

















