Low Pressure Electric Steam Boiler

Low Pressure Electric Steam Boiler

Electric Steam Boiler model R20. Serial 35637. 20 KW, 208V, 3-phase, 60 Hz. Max operating pressure: 15 PSI. Nat'l Bd.: 33910. Previously used with a Reed proofing oven. Uninstalled February 2016 when a supermarket was shut down.

Product Details
  • Stock No: SWVF001
  • Manufacturer: Not Specified
  • Model: R-20
  • Serial Number: 35637
Boiler Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Low Pressure Electric Steam Boiler
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed