Lyco Mfg. Inc. Potato Peeler

Lyco Mfg. Inc. Potato Peeler

1990 Lyco Mfg. Inc. Potato Peeler. Model: 7000 Peeler. Output capacity: 500 to 20,000 pounds per hour, depending upon application. Body of stainless steel construction. (7) rolls total: (5) abrasive and (2) brush. (8) Parker hydraulic motors, model: 110-7-AS-0, 450 rpm (approx). Featuring Lyco’s exclusive Bull™ brand U-bed construction, the model 7000 is equipped with a full length auger ensuring high product recovery and is perfect for scrubbing and peeling potatoes, beets, carrots and onions, or washing apples and pickles. Auger screw dimensions: 6 ft. 3 in. L x 1 ft. 5 in. dia. Inlet: 1 ft. 5 ¾ in. L x 1 ft. 3 ¾ in. W port. Outlet: 1 ft. 9 in. port Overall dimensions: 9 ft. 6 ½ in. L x 2 ft. 11 ½ in. W x 6 ft. 1 ¾ in. H.(ACN422).

Product Details
  • Stock No: SFEC3811.37a
  • Manufacturer: Lyco Mfg. Inc.
  • Model: 7000 Peeler
  • Serial Number: 70416908087
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Lyco Mfg. Inc. Potato Peeler
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed