Lyco Mfg, Inc. Stainless Steel Screener

Lyco Mfg, Inc. Stainless Steel Screener

Lyco Mfg, Inc. Stainless Steel Stationary Screener. S/N: STS020019687-9. STS 36 in. 0.060. 020006-372. Designed for removing water from product streams. Unit width: 36 in. Screen opening: 0.060 in. Capable of 330 gallons per minute flow. Common sanitary applications include screening peas, beans, corn, potatoes, snack foods, etc. Unit is also commonly used in wastewater applications for vegetables and meats. Low maintenance with no moving parts. Estimated weight: 350 lbs.

Product Details
  • Stock No: TSRC204
  • Manufacturer: Lyco Mfg. Inc.
  • Serial Number: STS020019687-9
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Lyco Mfg, Inc. Stainless Steel Screener
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed