Magnetek 480 Volt Frequency Control

Magnetek 480 Volt Frequency Control

Magnetek 480 volt frequency control, Model E501 255A, S/N E501 2551B. AC input: 460 volt, 158 amps, 3 phase, 50/60 hz. Cont amps 144, 100 hp, Instr. Manual: TMA231. Wiring diagRam Industries E501255-11. 457294-4300. AC output: 0 - 460 volt, 3 phase, 50/60 hz. Cont amps 128, 100 hp. Overall dimensions 38 in. L x 22 in. W x 84 ½ in. H.
Product Details
  • Stock No: SFF686.5
  • Manufacturer: Magnetek
  • Model: E501 255A
  • Serial Number: E501 2551B
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Magnetek 480 Volt Frequency Control
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed