- Product Details
Magnetek Century AC Electric Motor (150 Hp, 1770 RPM, 460 Volts)
MagneTek Century Electric Motor. Part: 6-358553-01. Frame: S4441. Type: SC. Cat No: R839. Serial No: BL4. Nema Nom Eff: 93.0. Power Supply - HP: 150, RPM: 1770. Volts: 460, Hz: 60 Ph: 3, Amps: 170. Type: CONT.
Product Details
- Stock No: RDY56
- Manufacturer: Magnetek Century
- Serial Number: 6-358553-01
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: MagneTek
- Motor Horsepower(HP): 150
- Motor RPM: 1,770
- Motor Voltage: 460
- Motor Amps: 170
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: S4441
Dimensions:
- Length (Inches): 38
- Width (Inches): 19
- Weight (LBS): 550
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2023
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!


















