MagneTek Century E-Plus AC Motor (3 HP, 1750 RPM, 230/460 V)

MagneTek Century E-Plus AC Motor (3 HP, 1750 RPM, 230/460 V)

MagneTek Century E-Plus AC Motor (3 HP, 1750 RPM, 230/460 V) Serial Number: 6-338364-02. 3 HP. Motor RPM: 1750. Motor Voltage:1750. Motor Voltage: 230/460. Motor Amps: 7.6/3.8. Motor Hertz (HZ): 60. Motor Phases: 3. Motor Frame Size: F182T. Shipping Dimensions (Inches): 16x13x9. Weight(lbs): 80
Product Details
  • Stock No: NSF21.37
  • Manufacturer: MagneTek
  • Model: Century E-Plus AC
  • Serial Number: 6-338364-02
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: MagneTek
  • Motor Horsepower(HP): 3
  • Motor RPM: 1,750
  • Motor Voltage: 230/460
  • Motor Amps: 7.6/3.8
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: F182T
Dimensions:
  • Length (Inches): 16
  • Width (Inches): 13
  • Height (Inches): 9
  • Weight (LBS): 80
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
MagneTek Century E-Plus AC Motor (3 HP, 1750 RPM, 230/460 V)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed