MagneTek Variable Frequency Inverter- 20 HP

MagneTek Variable Frequency Inverter- 20 HP

MagneTek Variable Frequency Inverter - 20 HP. Model: GPD506V-A054. S/N: U-9902213-2. Power supply input: 200-220/200-230 V, 65 amps, 50/60 Hz, 3 phase; output: 0-230 V, 54 amps VT/49 amps CT, 0-400 Hz. Overall dimensions: 10 in. L x 9 in. W x 1 ft. 3 in. H. (ACN38).

Product Details
  • Stock No: HDOC355D.
  • Manufacturer: Magnetek
  • Model: GDP506V-A054
  • Serial Number: U-9902213-2
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
MagneTek Variable Frequency Inverter- 20 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed