Magnetic Belt Conveyor U-Shaped - 8 in. Wide

Magnetic Belt Conveyor U-Shaped - 8 in. Wide

Magnetic Belt Conveyor U-Shaped. Rubber conveyor belt work area: 8 in. W x 236 in. L. (2) 29 1/2 in. L x 4 in. W x 32 in H adjustable legs. U.S. Motor, 2 hp, 1725 rpm, 208-230/460 V, 6.5-6.2/3.1 FLA, 60 Hz, 3 phase. Syncrogear Module Drive, Ratio: 30.5, 56.5 rpm (final). (3) 18 in. D x 10 in. W steel pulley. (1) 12 in. D x 10 in. W rubber drive pulley. (2) Adjustable legs 29 1/2 in. L x 4 in. W x 32 in H. Overall dimensions: 163 in L x 29 1/2 in W x 72 in H.

Product Details
  • Stock No: BBCK571.a
  • Manufacturer: Not Specified
Conveyor Details
  • Conveyor Type: Bottle Conveyor
  • Conveyor Width (inches): 8
  • Conveyor Length (inches): 236
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 2
  • Motor RPM: 1725
  • Motor Voltage: 208-230/460
  • Motor Amps: 6.5-6.2/3.1
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 163
  • Width (Inches): 29.5
  • Height (Inches): 72
Additional Product Details
Magnetic Belt Conveyor U-Shaped - 8 in. Wide
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed