Magnetic Flow Transmiter

Magnetic Flow Transmiter

Magnetic flow transmitter. Model: PD 340. S/N: 450322. The PD 340 Flow Transmitter is a precision meter for the volumetric measurement of liquids that are electrically conducting. The rugged construction of the transmitter makes it suitable for installations where solid par-ticulates make up part of the liquid for measurement. The Meterhead consists of a stainless metering pipe with clamp connections. The power supply for the Flow Transmitter can be either 24 V DC or 24 V AC. Transmitter size: C 63. Maximum Flow: 2825 cubic ft./hr. (80 cubic meters/hr.). Maximum pressure: 145 psi (10 bar). Inlets/Outlets: (2) 2-1/2 in. S-Line fittings. Overall dimensions: 7 in. L x 3-7/8 in. W x 9-7/8 in. H. Quantity 4
Product Details
  • Stock No: SPGT089A-01
  • Manufacturer: Proces-Data
  • Model: PD 340
  • Serial Number: 450322
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 7
  • Width (Inches): 3.875
  • Height (Inches): 9.875
Additional Product Details
Magnetic Flow Transmiter
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed