Magnetic Plate and Tube Trap

Magnetic Plate and Tube Trap

Magnetic Plate and Tube Trap. (8) 1 in. dia. x 13-1/2 in. H magnetic fingers. Dual handle allows for easy dipping and removing. Magnets remove the hazards of unwanted ferrous and work-hardened stainless contaminants from processing lines. They capture the very finest of particles that pass undetected through electronic metal detectors. Overall dimensions: 19 in. L x 11 in. W x 18 in. H.

Product Details
  • Stock No: SGMT342B.1a
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 19
  • Width (Inches): 11
  • Height (Inches): 18
Additional Product Details
Magnetic Plate and Tube Trap
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed