Magnuson Corporation Peeler

Magnuson Corporation Peeler

Magnuson Corporation Peeler. Model: 2WSP 2046. (2) Abrasive rolls: 6 in. dia x 70 in. L. (2) Brush rolls: 6 in. dia x 70 in. L. Lincoln Motor: 7.5 hp, 1745 rpm, 230/460 V. Hydraulic pump.(ACN202)

Product Details
  • Stock No: ANSA001.
  • Manufacturer: Magnuson
  • Model: 2WSP 2046
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Magnuson Corporation Peeler
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed