Manitowoc Equipment Works Ice Cuber

Manitowoc Equipment Works Ice Cuber

Manitowoc Equipment Works Ice Cuber. Model: AY0204A. S/N: 087243A0204420 01. Capacity: 200 lbs/hr. Refrigerant: R-12. Electrical requirements: 115 V, 13.4 amps, 60 Hz, single phase. Amp rating for defrost, fan motor, and pump are 10, 0.82, and 1.8 amps, respectively. Overall dimensions: 33 in. L x 30 in. W x 36 in. H.

Product Details
  • Stock No: SHCC050.a
  • Manufacturer: Manitowoc Ice, Inc.
  • Model: AY0204A
  • Serial Number: 087243A0204420 01
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Manitowoc Equipment Works Ice Cuber
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed