Manitowoc Ice Maker

Manitowoc Ice Maker

Manitowoc Ice Maker. Model: SD0303W. Serial: 110895618. Mfg. DT: 1002 (built October 2002). Refrigerant: R404A. Electrical requirement: 208-230V, single pase, 60 Hz. Ice type: cube. Capacity per 24 hours: up to 340 lbs. Water cooled. 30 wide housing.
Product Details
  • Stock No: SIKH216
  • Manufacturer: Manitowoc Ice, Inc.
  • Model: SD0303W
  • Serial Number: 110895618
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Manitowoc Ice Maker
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed