Mannesmann-Demag 10 Ton Hoist

Mannesmann-Demag 10 Ton Hoist

(2) Mannesmann-Demag 10 Ton Hoist. Model: EZDH1050H16KN32/1F6. Capacity: 20,000 lbs. Maximum lift height: 27 ft. Mannesmann-Demag main motor: 29.0/4.3 HP, 3470/560 RPM, 460 V configuration requires 44 A, Y 460 V configuration requires 21 A, 60 Hz, 3 phase. Leeson cooling fan motor for main motor: ¾ HP, 3450/2850 RPM, 208-230/460 V, 2.2-2.8/1.1 A, 60/50 Hz, 3 phase. Drive motor: 0.32/1.3 HP, 740/3120 RPM, 460 V, 1.5/2.5 A, 60 Hz, 3 phase. Listed weight: 3065 lbs. Overall dimensions: 9 ft. 5 ¼ in. L x 5 ft. ½ in. W x 2 ft. H.(ACN470).

Product Details
  • Stock No: TACJ1089.6
  • Manufacturer: Mannesmann-Demag
  • Model: EZDH1050H16KN32/1F6
  • Serial Number: 901209
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Mannesmann-Demag 10 Ton Hoist
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed