Mannhardt & Son Inc. Ice Chest - 2800 lbs.

Mannhardt & Son Inc. Ice Chest - 2800 lbs.

Mannhardt & Son Inc. Ice Chest. Model: 2801. Capacity: 2800 lbs. (1) Auger 2 in. dia. x 44 in. L. (2) 20-1/4 in. x 14-1/4 in. compartment doors. Inside dimensions: 7 ft. L x 3 ft. 6 in. W x 5 ft. 3 in. H. Approximate shipping weight 1500 lbs. Overall dimensions: 7 ft. 6 in. L x 5 ft. ¼ in. W x 6 ft. 6-1/2 in. H.(ACN254).

Product Details
  • Stock No: SIBI031.a
  • Manufacturer: Mannhardt & Son Inc.
  • Model: 2801
  • Serial Number: L-487
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Mannhardt & Son Inc. Ice Chest - 2800 lbs.
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed