- Product Details
Manning Systems Ammonia Detector
2002 Manning Systems Ammonia Detectors. Model: EC-F2-NH3. S/N's: 200203-101-ECF2-1, 200203-101-ECF2-3, 200203-101-ECF2-4, 200203-101-ECF2-5, 200203-101-ECF2-6, and 102454-0804-ECF2-1. The Manning Systems’ EC-F2 Sensor is a three-wire, 4/20 mA, electrochemical (diffusion) sensor for ammonia with standard ranges 0-100ppm. The unit exhibits excellent accuracy and precision, with negligible response to common interference gases and dRam Industriesatic changes in relative humidity and offers extremely high reliability (+/- 5%) with no moving parts. Output: Isolated 4/20 mA, 700 ohms max at 24 VDC. Operating Humidity: 5-100% RH (condensing). ATMOSTM enviro-adaptive technology. Power supply: 24 VDC @ 0.25 amps. Overall dimensions (ea): 5-1/2 in. L x 4 in. W x 7 in. H. (ACN9).
Product Details
- Stock No: HDCF114.a-01
- Manufacturer: Manning Systems
- Model: EC-F2- NH3
- Serial Number: 200203-101-ECF2-1, 200203-101-ECF2-3, 200203-101-ECF2-4, 200203-101-ECF2-5, 200203-101-ECF2-6, and 102454-0804-ECF2-1
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: No
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 5.5
- Width (Inches): 4
- Height (Inches): 7
- ACN: 9
Additional Product Details
- Year of Manufacture: 2002
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!










