Manning Systems Ammonia Detector

Manning Systems Ammonia Detector

2002 Manning Systems Ammonia Detectors. Model: EC-F2-NH3. S/N's: 200203-101-ECF2-1, 200203-101-ECF2-3, 200203-101-ECF2-4, 200203-101-ECF2-5, 200203-101-ECF2-6, and 102454-0804-ECF2-1. The Manning Systems’ EC-F2 Sensor is a three-wire, 4/20 mA, electrochemical (diffusion) sensor for ammonia with standard ranges 0-100ppm. The unit exhibits excellent accuracy and precision, with negligible response to common interference gases and dRam Industriesatic changes in relative humidity and offers extremely high reliability (+/- 5%) with no moving parts. Output: Isolated 4/20 mA, 700 ohms max at 24 VDC. Operating Humidity: 5-100% RH (condensing). ATMOSTM enviro-adaptive technology. Power supply: 24 VDC @ 0.25 amps. Overall dimensions (ea): 5-1/2 in. L x 4 in. W x 7 in. H. (ACN9).
Product Details
  • Stock No: HDCF114.a-01
  • Manufacturer: Manning Systems
  • Model: EC-F2- NH3
  • Serial Number: 200203-101-ECF2-1, 200203-101-ECF2-3, 200203-101-ECF2-4, 200203-101-ECF2-5, 200203-101-ECF2-6, and 102454-0804-ECF2-1
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: No
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 5.5
  • Width (Inches): 4
  • Height (Inches): 7
  • ACN: 9
Additional Product Details
  • Year of Manufacture: 2002
Manning Systems Ammonia Detector
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed