Mantons Gaulin 300E Size 3 Homogenizer

Mantons Gaulin 300E Size 3 Homogenizer

Manton Gaulin 300E Homogenizer. S/N 59529069. Size 3. 2-stage manual valve assembly. 1-3/16 in. dia. plunger. 3,000 psi. Tapered seat poppet valve cylinders. Minimum capacity: 75 gph. Maximum capacity: 300 gph.

Product Details
  • Stock No: 125.314
  • Manufacturer: Manton Gaulin
  • Model: 300E
  • Serial Number: 59529069
Homogenizer Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Mantons Gaulin 300E Size 3 Homogenizer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed