Mantons Gaulin Homogenizer

Mantons Gaulin Homogenizer

Manton Gaulin Homogenizer, Model 500E, 2-Stage manual valve assembly. 1-3/8 in. plungers. 3,000 psi valve cylinder. 1-1/4 in. dia. ball valves. Minimum capacity: 300 gph. Maximum capacity: 500 gph. S/N 112150-8330. Overall dimensions 53 in. L x 40 in. W x 51 in. H.
Product Details
  • Stock No: 225.HDVM335.74a
  • Manufacturer: Gaulin
  • Model: 500E
  • Serial Number: 112150-8330
Homogenizer Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Mantons Gaulin Homogenizer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed