Mantons Gaulin Homogenizer Size 3, Model: 88 M3-8TBS

Mantons Gaulin Homogenizer Size 3, Model: 88 M3-8TBS

Manton Gaulin Homogenizer. Model: 88 M3-8TBS. Size: 3. 2-stage manual valve assembly. 3/4 in. dia. plungers. 8,000 psi. Tapered seat ball valve cylinders. Minimum capacity: 50. Maximum capacity: 120 gph. S/N 3673514.

Product Details
  • Stock No: 195.GR940.
  • Manufacturer: Gaulin
  • Model: 88 M3-8TBS
  • Serial Number: 3673514
Homogenizer Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Mantons Gaulin Homogenizer Size 3, Model: 88 M3-8TBS
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed