Mantons-Gaulin Size 3 Homogenizer - 3,000 PSI

Mantons-Gaulin Size 3 Homogenizer - 3,000 PSI

Manton Gaulin Homogenizer. Model: 200 HP KL3 3BS. S/N: 125565975. Two stage homogenizing valve. Max flowrate: 200 GPH. Max pressure: 3,000 PSI. The bottom of the block has these stamps: 5897, 91255, 125K127S, CR304. US Motors Varidrive Motor: 7.5 HP, 220/440V, 3-phase, 60 Hz, 104-775 RPM. Overall dimensions: 6 ft. L x 3.5 ft. W x 4 ft 8 in. H.

Product Details
  • Stock No: SIKH006
  • Manufacturer: Gaulin
  • Model: 200 HP KL3 3BS
  • Serial Number: 125565975
Homogenizer Details
  • Rated Capacity (GPH): 200
  • Maximum Operating Pressure (PSI): 3000
  • Number of Stages: 2
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 104-775
  • Motor Voltage: 220/440
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 72
  • Width (Inches): 42
  • Height (Inches): 56
Additional Product Details
Mantons-Gaulin Size 3 Homogenizer - 3,000 PSI
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed