Marathon 445TTDS16076AN Electric Motor (125 HP, 1,190 RPM, 460 V)

Marathon 445TTDS16076AN Electric Motor (125 HP, 1,190 RPM, 460 V)

Marathon Electric Motor XRI High Efficiency. Model: 445TTDS16076AN. Serial No: WAA110780. Type: TDS. Frame: 445T. Power Supply - Hp: 125, Hz: 60, Rpm: 1190, Volt: 460, FLA: 145, Ph: 3.
Product Details
  • Stock No: JCI03
  • Manufacturer: Marathon
  • Model: 445TTDS16076AN W
  • Serial Number: WAA110780
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: WEG
  • Motor Horsepower(HP): 125
  • Motor RPM: 1,190
  • Motor Voltage: 460
  • Motor Amps: 145
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 445T
Dimensions:
  • Length (Inches): 50
  • Width (Inches): 32
  • Height (Inches): 38
  • Weight (LBS): 1,400
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2017
  • Spec Sheet Available: Yes
Marathon 445TTDS16076AN Electric Motor (125 HP, 1,190 RPM, 460 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed