Marathon 460V Electric Motor - 300 HP

Marathon 460V Electric Motor - 300 HP

Marathon Electric Motor: 300 HP, 1185 RPM, 460V, 357 amps, 1.15 SF, 60 Hz, 3-phase, DP, 449T Frame.
Product Details
  • Stock No: NMCC192B
  • Manufacturer: Marathon
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Marathon
  • Motor Horsepower(HP): 300
  • Motor RPM: 1185
  • Motor Voltage: 460
  • Motor Amps: 357
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 449T
Dimensions:
Additional Product Details
Marathon 460V Electric Motor - 300 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed