Marathon Diesel Powered Electric Generator - 375 KVA

Marathon Diesel Powered Electric Generator - 375 KVA

1996 Marathon Diesel Powered Electric Generator. Model 433RSL4019. S/N: WA-504307-0596. Type RSL. Frame 433. RPM: 1800. Continuous rating: 300 KW, 375 KVA, 240/480V, 902/451 Amps, 60 Hz, 3-Phase. Engine: Detroit Diesel Series 60. Engine Model: 6063GK05-SPEC-ALBANY-S60, SO# 137571, S/N: 062R0297756. When we purchased this unit we were told it had a Zero Mfg. Co hours since factory engine rebuild. We have periodically used it for motor test running at our shop. 3,025+ hours on system. Unit has been successfully test run again April 03, 2014. See video link below.

Click here to see a video of the equipment
Product Details
  • Stock No: 295-tR385B.200
  • Manufacturer: Marathon
  • Model: 433RSL4019
  • Serial Number: WA-504307-0596
Transformer Details
  • KW: 300
  • KVA: 375
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Frame Size: 443
Dimensions:
Additional Product Details
  • Year of Manufacture: 1996
Marathon Diesel Powered Electric Generator - 375 KVA
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed