Marathon Electric Motor - 150 HP

Marathon Electric Motor - 150 HP

Marathon Electric Motor - 150 HP, 1185 RPM, 460V, 177 amps, 60 Hz, 3-phase, 445T Frame, DP enclosure.
Product Details
  • Stock No: SRWI03B
  • Manufacturer: Marathon
  • Model: LF 445TTDS7089ED W
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Marathon
  • Motor Horsepower(HP): 150
  • Motor RPM: 1185
  • Motor Voltage: 460
  • Motor Amps: 177
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 445T
Dimensions:
Additional Product Details
Marathon Electric Motor - 150 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed