Marathon Electric Motor (250 HP, 3600 RPM, 460 V)

Marathon Electric Motor (250 HP, 3600 RPM, 460 V)

Marathon Electric Motor. Serial No: M8855. D.E. BRG: 6313, Frame: 445TD. Power Supply: 250 HP, RPM: 3600, FLA
Product Details
  • Stock No: KIN06
  • Manufacturer: Marathon
  • Serial Number: M8855
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Marathon
  • Motor Horsepower(HP): 250
  • Motor RPM: 3,600
  • Motor Voltage: 460
  • Motor Amps: 313
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 445TD
Dimensions:
  • Length (Inches): 42
  • Width (Inches): 32
  • Height (Inches): 28
  • Weight (LBS): 2,000
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2024
  • Spec Sheet Available: No
Marathon Electric Motor (250 HP, 3600 RPM, 460 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed