Marathon Electric Motor (400 HP, 3600 RPM, 460 V)

Marathon Electric Motor (400 HP, 3600 RPM, 460 V)

Marathon Industrial Electric Motor. Power Supply Specs: 400 HP, 3600 RPM, Frame: 447TS, Volts: 460, Amps: 440.
Product Details
  • Stock No: KIN07
  • Manufacturer: Marthon
  • Serial Number: S01784
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Marathon
  • Motor Horsepower(HP): 400
  • Motor RPM: 3,600
  • Motor Voltage: 460
  • Motor Amps: 440
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 447TS
Dimensions:
  • Length (Inches): 42
  • Width (Inches): 32
  • Height (Inches): 32
  • Weight (LBS): 2,013
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2024
  • Spec Sheet Available: No
Marathon Electric Motor (400 HP, 3600 RPM, 460 V)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed