Marathon EVK 182TTDR7001DEW F1 Motor (5 HP, 3460 RPM, 230/460 V)

Marathon EVK 182TTDR7001DEW F1 Motor (5 HP, 3460 RPM, 230/460 V)

Marathon EVK 182TTDR7001DEW F1 Motor (5 HP, 3460 RPM, 230/460 V) Serial Number: 1089651. 5 HP. Motor RPM: 3460. Motor Voltage:3460. Motor Voltage: 230/460. Motor Amps: 12.4/6.2. Motor Hertz (HZ): 60. Motor Phases: 3. Motor Frame Size: 182T. Shipping Dimensions (Inches): 18x15x10. Weight(lbs): 65
Product Details
  • Stock No: GENF84
  • Manufacturer: Marathon
  • Model: EVK 182TTDR7001DEW F1
  • Serial Number: 1089651
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Marathon
  • Motor Horsepower(HP): 5
  • Motor RPM: 3,460
  • Motor Voltage: 230/460
  • Motor Amps: 12.4/6.2
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 182T
Dimensions:
  • Length (Inches): 18
  • Width (Inches): 15
  • Height (Inches): 10
  • Weight (LBS): 65
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Marathon EVK 182TTDR7001DEW F1 Motor (5 HP, 3460 RPM, 230/460 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed