Marel Townsend 720 Membrane Skinner - 18 in. Wide

Marel Townsend 720 Membrane Skinner - 18 in. Wide

1986 Marel Townsend Membrane Skinner. Roller width: 18 inches. Previously used at a catfish processing facility. Lower cover missing. Motor: 0.75 HP, 115V/208-220V, 11.6 Amp, 60 Hz, 1-phase. Overall dimensions: 23 in. L x 28 in. W x 40 in. W. (ACN200).

Product Details
  • Stock No: BDPC136B
  • Manufacturer: Marel
  • Model: 720
  • Serial Number: 606
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
  • Product Purchased From: Seafood Supplier
Marel Townsend 720 Membrane Skinner - 18 in. Wide
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed