Market Forge Jacketed Kettle with Cabinet - 40 Gallon

Market Forge Jacketed Kettle with Cabinet - 40 Gallon

Market Forge Jacketed Kettle with Cabinet - 40 Gallon. Model: MT40. S/N: 0772011KTL9093. Flip-top removable lid. Stainless steel cabinet has (2) front access doors. Inlets: (1) 3/4 in. dia. jacket pipe. Outlets: (1) 3/4 in. dia. jacket pipe, (1) 1 in. dia. kettle outlet. Overall dimensions: 3 ft. L x 2 ft. 9 in. W x 3 ft. 5 in. H.

Product Details
  • Stock No: tGHFI05.
  • Manufacturer: Market Forge
  • Model: MT40
  • Serial Number: 0772011KTL9093
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Market Forge Jacketed Kettle with Cabinet - 40 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed