Marley 496B Cooling Tower (126 Nominal Tons, 7.5 HP, 208-230 V)

Marley 496B Cooling Tower (126 Nominal Tons, 7.5 HP, 208-230 V)

Marley Aqua-tower Cooling Tower - Model: 126 Tons, Serial No: 820046-496B, Nominal Tons: 126. Shipping Weight: 2,597 LBS, Maximum Operating: 5,252 LBS, Maximum Operating Load at Anchor: 1313 LBS. Wind Load: Max.Vertical Reaction at Anchor: 1095 LBS, Max Horizontal Reaction at Anchor: 639 LBS. WEG Motor: Frame: 213T, Model: 00718EP3E213T, Type: ET IP55 Duty Cont, HP: 7.5, Hz: 60, Volts: 208-230, RPM: 1765, Amps: 19.0/9.5, PF: 0.81, SFA: 23.7/11.9.
Product Details
  • Stock No: BBELL03
  • Manufacturer: Marley
  • Model: 496B
  • Serial Number: 820046 496B
Cooling Tower Details
  • Unit Nominal Tons (TR): 126
  • Cooling Capacity (GPM): 302.4
  • Pump Included?: No
  • Circuit Type: Open
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: WEG
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 1,765
  • Motor Voltage: 208-230
  • Motor Amps: 19.0/9.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 213T
Dimensions:
  • Length (Inches): 78
  • Width (Inches): 125
  • Height (Inches): 119
  • Weight (LBS): 2,597
  • # of Pieces for Shipping: 0
Additional Product Details
  • Spec Sheet Available: No
  • Product Purchased From: American Ice Cream Company
Marley 496B Cooling Tower (126 Nominal Tons, 7.5 HP, 208-230 V)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed