Marley AQ496K1GAF 2022 Cooling Tower (111 Nominal Tons, 5 HP, 230/460V)

Marley AQ496K1GAF 2022 Cooling Tower (111 Nominal Tons, 5 HP, 230/460V)

Marley/SPX Stainless Steel Aquatower Cooling Tower. Model: AQ496K1GAF 2022. Serial No: 10227425-A1. Belt No: VBX136. Nominal Tons: 111. (1) 5 HP Fan Motor. Piping Connection: Inlet: 6 in. Outlet: 6 in. Maximum Operating Load at Anchor: 1095. Nominal Tons are based upon 95 F HW/ 85 F CW, 78 F WB and 3 GPM/Ton.
Product Details
  • Stock No: AHT01
  • Manufacturer: Marley
  • Model: AQ496K1GAF 2022
  • Serial Number: 10227425-A1
Cooling Tower Details
  • Unit Nominal Tons (TR): 111
  • Cooling Capacity (GPM): 496
  • Pump Included?: No
  • Circuit Type: Open
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • If Multiple Motors, Motor Descriptions vs specs: Fan Motor - 5HP/230-460V/3Ph/60Hz
Dimensions:
  • Length (Inches): 118
  • Width (Inches): 66
  • Height (Inches): 108
  • Weight (LBS): 2,596
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2022
  • Year Removed from Production: 2024
  • Spec Sheet Available: Yes
Marley AQ496K1GAF 2022 Cooling Tower (111 Nominal Tons, 5 HP, 230/460V)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed