Marley AQ496M1GAF 2018 Cooling Tower (126 Nominal Tons, 7.5 HP, 208-230/460 V)

Marley AQ496M1GAF 2018 Cooling Tower (126 Nominal Tons, 7.5 HP, 208-230/460 V)

Marley Aquatower Cooling Tower. Serial No: 10159791-A1. Model: AQ496M1GAF 2018. Nominal Tons: 126. Year of Manufacture: 2018. Belt Type: V 2BX136. Wind Load - Maximum Operating (lbs): 4751. Maximum Operating Load at Anchor(lbs): 1188. Shipping Weight: 4751 lbs. Motor Hp: 7.5. Piping Connection - Inlet: 6 in, Outlet: 6 in.
Product Details
  • Stock No: KFP02
  • Manufacturer: Marley
  • Model: AQ496M1GAF 2018
  • Serial Number: 10159791-A1
Cooling Tower Details
  • Unit Nominal Tons (TR): 126
  • Cooling Capacity (GPM): 302.4
  • Pump Included?: No
  • Circuit Type: Open
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 1,765
  • Motor Voltage: 208-230/460
  • Motor Amps: 19.9-18.4/9.18
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 213T
Dimensions:
  • Length (Inches): 123
  • Width (Inches): 77
  • Height (Inches): 114
  • Weight (LBS): 2,596
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2018
  • Spec Sheet Available: Yes
Marley AQ496M1GAF 2018 Cooling Tower (126 Nominal Tons, 7.5 HP, 208-230/460 V)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed