Marley Aquatower Cooling Tower- 91 Ton

Marley Aquatower Cooling Tower- 91 Ton

Marley Aquatower Cooling Tower- 91 Ton. S/N: 67465-1/B22158A/4871. Belt size 2B144. Fan diameter: 64 in. Marathon Electric Motor: 7.5/5 hp, 1740/1450 rpm, 230/460-190/380 V, 20/10- 17/18.5 amps, 60/50 Hz, 3 phase. Inlets/outlets: (1) 6 in. dia. inlet,(1) 6 in. dia. bottom outlet. Overall dimensions: 10 ft. 3 in. L x 82 in. W x 15 ft. H.

Product Details
  • Stock No: IMS9702.
  • Manufacturer: Marley
  • Serial Number: 67465-1/B22158A/4871
Cooling Tower Details
  • Circuit Type: Open
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Marley Aquatower Cooling Tower- 91 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed