Marley Cooling Tower 150 Ton

Marley Cooling Tower 150 Ton

Marley Cooling Tower - 150 Ton, Model NC1001BS, S/N 052386-001-93, with a stainless steel basin. Reliance Duty Master A-C Motor, S/N 1YAB81789A1 PW, Frame L213T, Type PM, 7.5 hp, 1,745 rpm, 230 volt, 17.8 amp, 60 hz, 3 phase or 4.9 hp, 870 rpm, 230 volt, 6.6 amp, 60 hz, 3 phase, continuous duty. Overall dimensions 76 in. W x 170 in. L x 118 in. H.
Product Details
  • Stock No: ACEU01
  • Manufacturer: Marley
  • Model: NC1001BS
  • Serial Number: 052386-001-93
Cooling Tower Details
  • Circuit Type: Open
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Marley Cooling Tower 150 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed