Marley Cooling Tower - 328 Ton NC Series

Marley Cooling Tower - 328 Ton NC Series

1994 Marley Cooling Tower- 328 Tons. Model: NC 4001GS, S/N: 070376-00194. G-210 galvanized steel construction. Nominal airflow: 99,500 cfm. Inlet connections: (2) 6 in. dia; outlet: 10 in. Marathon Electric motor: 15 hp, 1745 rpm, 460 V, 19 amps, 60 Hz, 3 phase. (2) Hinged access doors. Overall dimensions: 17 ft. L x 9 ft. W x 11-1/2 ft. H.

Product Details
  • Stock No: NGMS010.5a
  • Manufacturer: Marley
  • Model: NC 4001GS
  • Serial Number: 070376-00194
Cooling Tower Details
  • Circuit Type: Open
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Marley Cooling Tower - 328 Ton NC Series
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed