Marley Cooling Tower - 360 Ton

Marley Cooling Tower - 360 Ton

Marley Cooling Tower - 360 ton, Model NC4011GM, S/N 060597-001-94, designed to cool 1080 gpm from 95.2-to 85.2 at a 78 °. Similar to current NC4211 Model.

Product Details
  • Stock No: 130.CJR1802.40
  • Manufacturer: Marley
  • Model: NC4011GM
  • Serial Number: 060597-001-94
Cooling Tower Details
  • Circuit Type: Open
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Marley Cooling Tower - 360 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed