Marley Cooling Tower - 475 Ton

Marley Cooling Tower - 475 Ton

Marley Cooling Tower. Model: NC6101GM. Rated for 475 tons or 1424 gpm at nominal ratings of respective in and out temperatures of 95°F and 85°F with a wet bulb temperature of 78°F. Shipping weight 10190 lbs. Approximate overall dimensions: 11 ft. 10-3/4 in. L x 19 ft. 10 in. W x 12 ft. 11-5/8 in. H.(IN-ND).

Product Details
  • Stock No: TACJ1011.40
  • Manufacturer: Marley
  • Model: NC6101GM
Cooling Tower Details
  • Circuit Type: Open
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Marley Cooling Tower - 475 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed