Marley Cooling Tower

Marley Cooling Tower

Marley Cooling Tower, Inlet 6-½ in. and 4 in. Outlet 1-½ in. Motor Model M3661T, S/N 06C101W04, Frame 182T, 3 hp, 208/230/460 volt, 9.8 6/4.3 amps, rpm 1,725, 60 hz, The fan does not have a guard. Overall dimensions are 60 in. wide, 72 in. length, 88 in. high.
Product Details
  • Stock No: ACEU2008
  • Manufacturer: Marley
Cooling Tower Details
  • Circuit Type: Open
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Marley Cooling Tower
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed