Marley Cooling Tower

Marley Cooling Tower

Marley Cooling Tower, Model Series 220, S/N 221-111 3-1124089. Motor 3 phase, Inlet on top 4 in. diameter. Induction Motor TECO, 5 hp, 230/460 volt, 13/6.5 amps, 1,750 rpm, Fan S/N 72H36 1479. 72 in. diameter fan operating at 5 hp. Overall measurements 99 in. wide (with motor), 77 in. wide (without motor), 17 ft. length, 10 ft. high.

Product Details
  • Stock No: ACEU25
  • Manufacturer: Marley
  • Model: Series 220
  • Serial Number: 211-1113-2224-89
Cooling Tower Details
  • Circuit Type: Open
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Marley Cooling Tower
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed