Marley Cooling Tower Control Panel

Marley Cooling Tower Control Panel

Marley Cooling Tower Control Panel. Includes Altivar motor controller. 20 HP / 15 KW, 460V, 3-phase, 60 Hz, 27 amps output. Quantity available: 1 (1 has sold).

Product Details
  • Stock No: UELA02
  • Manufacturer: Marley
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
Marley Cooling Tower Control Panel
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed