Marley Cooling Tower Fan Blades

Marley Cooling Tower Fan Blades

Marley Cooling Tower Fan Blade. Dimension: 1 ft. 1 in. at base of blade, 8 in. at tip of blade. Overall dimensions: 3 ft. 4 in. L x 1 ft. 1 in. W x ¼ in. thick. (ACN12)(BL).

Product Details
  • Stock No: CHDM01C-03
  • Manufacturer: Marley
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 40
  • Width (Inches): 13
  • Height (Inches): 0.25
  • ACN: 12
Additional Product Details
Marley Cooling Tower Fan Blades
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed