Marley Cooling Towers- 650 Ton

Marley Cooling Towers- 650 Ton

(2) 1998 Marley Cooling Towers- 650 Ton. Model NC9202BM. Two cells each. Capacity: 1950 gpm (95 °F in; 85 °F out; 78 °F WB). Pump: 25 hp. Motor: 25 hp. Fan pitch: 45.5. With railing, ladders, extra pumps and motors. ACN890.

Product Details
  • Stock No: CAM4002.40
  • Manufacturer: Marley
  • Model: NC9202BM
Cooling Tower Details
  • Circuit Type: Open
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Marley Cooling Towers- 650 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed